Jay Brown Boots For Male - Size 42

Order Code: ZT4905834S

£61.99 Inc VAT (20%)


Description

A smart and stylish mens waterproof leather boot. With lace up detailing and side zip opening. On a wide fit sole unit with a memory foam footbed that will gently mould and cushion to your feet. Comfort never looked so good!
A smart and stylish mens waterproof leather boot.
With lace up detailing and side zip opening.
On a wide fit sole unit with a memory foam footbed that will gently mould and cushion to your feet.
Comfort never looked so good!

See full description
Specifications for Jay Brown Boots For Male - Size 42
  • Sole Material
    TPR
  • Heel Height
    40mm
  • Material
    Leather
  • Heel Type
    Flat
  • Fitting Type
    Wide Fit
  • Fastening Method
    Zip
  • Colour
    Brown
  • Upper Material
    Leather
  • Size
    8
  • Gender
    Men
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome