JobGUARD Full Safety Wellington Black UK Size = 10 EU Size = 44 - Unisex

Order Code: ZT4180583S

£33.99 Inc VAT (20%)


Description

Dunlop's JobGUARD Full Safety wellington provides heavy duty protection for every job. Manufactured from Acifort Dunlop's unique invention of PVC nitrile rubber and polymers. Nitrile rubber ensures a longer lifetime and better resistance.Dunlop's Acifort provides extra chemical protection from fuel and acidsEN certified anti-static protectionEN certified Full Safety Steel Toe cap and midsoleFit perfected with Dunlop's innovative Snug-fit that eliminates heel slippage and foot fatigueDunlop's Acifort provides extra chemical protection from fuel and acidsSpecially formulated Acifort outlasts the competitionSRC rated outsole designed for maximum grip on the toughest terrainsTread wear indicator to monitor outsole performanceSRC outsole designed for stability indoor and outdoor

See full description
Specifications for JobGUARD Full Safety Wellington Black UK Size = 10 EU Size = 44 - Unisex
  • Heel Type
    Flat
  • Heel Height
    10
  • Fastening Method
    Slip On
  • Fitting Type
    Standard
  • Gender
    Unisex
  • Size
    10
  • Upper Material
    PVC/Nitrile
  • Sole Material
    PVC/Nitrile
  • Lining Material
    Polyester/Elastomer
  • Colour
    Black
  • Material
    PVC/Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome