JobGUARD Full Safety Wellington Black UK Size = 5 EU Size = 38 - Unisex

Order Code: ZT4180660S

£33.99 Inc VAT (20%)


Description

Dunlop's JobGUARD Full Safety wellington provides heavy duty protection for every job. Manufactured from Acifort Dunlop's unique invention of PVC nitrile rubber and polymers. Nitrile rubber ensures a longer lifetime and better resistance.Dunlop's Acifort provides extra chemical protection from fuel and acidsEN certified anti-static protectionEN certified Full Safety Steel Toe cap and midsoleFit perfected with Dunlop's innovative Snug-fit that eliminates heel slippage and foot fatigueDunlop's Acifort provides extra chemical protection from fuel and acidsSpecially formulated Acifort outlasts the competitionSRC rated outsole designed for maximum grip on the toughest terrainsTread wear indicator to monitor outsole performanceSRC outsole designed for stability indoor and outdoor

See full description
Specifications for JobGUARD Full Safety Wellington Black UK Size = 5 EU Size = 38 - Unisex
  • Size
    5
  • Colour
    Black
  • Gender
    Unisex
  • Fastening Method
    Slip On
  • Material
    PVC/Nitrile
  • Heel Height
    10
  • Lining Material
    Polyester/Elastomer
  • Sole Material
    PVC/Nitrile
  • Fitting Type
    Standard
  • Upper Material
    PVC/Nitrile
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome