0
1
2
3

Kelvin LX Winter Boots Wheat Size 9 Male

Order Code: ZT5363798S

£99.99 Inc VAT (20%)


Description

The Kelvin LX is Helly Hansen's essential winter boot - waterproof insulated and with excellent traction.
Premium waterproof leather
Padded Comfort Collar
Faux-Shearling Lined

Specifications for Kelvin LX Winter Boots Wheat Size 9 Male
  • Sole Material
    Rubber
  • Heel Height
    20mm
  • Colour
    Wheat
  • Fastening Method
    Lace Up
  • Heel Type
    Wedge
  • Fitting Type
    Standard
  • Gender
    Men
  • Size
    9
  • Material
    Leather
  • Upper Material
    Leather
  • Lining Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome