0
1
2
3
4
5
6
7

Kemble Short Wellington Boot Female Black UK Size 4

Order Code: ZT3356381S

£61.99 Inc VAT (20%)


Description

Windproof and weatherproof womens hybrid winter yard boot with wide adjustable fit touch-fasten thermo uppers and robust practical chunky rubber galosh non-slip sole.Padded top to toe with microfiber faux sheering keeping feet warm in cold conditionsWomens knee-length hybrid winter country yard bootDurable lightweight and breathable textile upperWaterproof moulded thermoplastic rubber galoshFive flexible wide calf fit adjustable touch fasten strapsExtra wide full-length windproof gussetTop to toe microfiber fleece faux sheering liningInside leg non-leather synthetic protectorEasy-off rear kick ledge with rear night work reflective panelFull hybrid galosh with protective textured toe areaPractical hardwearing non-slip cleated rubber sole unit. Waterproof only up to galosh area.

See full description
Specifications for Kemble Short Wellington Boot Female Black UK Size 4
  • Size
    4
  • Sole Material
    Rubber
  • Material
    PES textile/PVC coated fabric
  • Heel Height
    35
  • Gender
    Women
  • Fitting Type
    Standard
  • Colour
    Black
  • Heel Type
    Flat
  • Upper Material
    PES textile/PVC coated fabric
  • Fastening Method
    Pull On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome