0
1

Lander Stone Boot Size 10

Order Code: ZT5469158S

£109.99 Inc VAT (20%)


Description

The DeWalt Lander BOA® Stone Boot combines advanced safety features with premium comfort. Made with a durable nubuck leather upper and a waterproof, breathable membrane, it ensures long-lasting performance in demanding environments. The BOA® fit system offers a precision fit, while the composite toe cap, midsole, and toe scuff guard provide superior protection. A PU/Rubber outsole offers slip resistance, ladder grip, and heat resistance up to 300°C, meeting CE EN ISO 20345:2022 standards.

Features and Benefits
• Nubuck leather upper for durability and water resistance
• BOA® fit system for an adjustable, precision fit
• Composite toe cap and midsole for lightweight protection
• Heat and oil-resistant outsole to 300°C
• Certified slip and ladder grip resistance for enhanced safety
• Wide-fit design
• ESD certified to protect sensitive electronics
• Meets CE EN ISO 20345:2022 standards for safety compliance

See full description
Specifications for Lander Stone Boot Size 10
  • Slip Resistance Rating
    SR
  • Gender
    Unisex
  • MFR Part No.
    Lander 10
  • Vegan
    No
  • Standards Met
    EN ISO 20345, 2022
  • Closure Type
    Laces
  • Shoe Size
    10
  • ESD
    Yes
  • Upper Material
    Leather
  • Series
    Lander
  • Ladder Grip
    Yes
  • Wide Fitting
    Yes
  • Resistance Features
    Slip-Resistant
    Fuel-Resistant
    Water-Resistant
    Impact-Resistant
    Oil-Resistant
    Scuff-Cap
  • Safety Classification
    S7S HRO FO SC LG SR ESD
  • Shoe Style
    Ankle
  • Ankle Protection
    Yes
  • Product Type
    Composite Safety Boots
  • Sole Material
    Composite
  • Toe Cap Material
    Composite
  • Midsole Material
    Composite
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome