The DeWalt Lander BOA® Stone Boot combines advanced safety features with premium comfort. Made with a durable nubuck leather upper and a waterproof, breathable membrane, it ensures long-lasting performance in demanding environments. The BOA® fit system offers a precision fit, while the composite toe cap, midsole, and toe scuff guard provide superior protection. A PU/Rubber outsole offers slip resistance, ladder grip, and heat resistance up to 300°C, meeting CE EN ISO 20345:2022 standards.
Features and Benefits
• Nubuck leather upper for durability and water resistance
• BOA® fit system for an adjustable, precision fit
• Composite toe cap and midsole for lightweight protection
• Heat and oil-resistant outsole to 300°C
• Certified slip and ladder grip resistance for enhanced safety
• Wide-fit design
• ESD certified to protect sensitive electronics
• Meets CE EN ISO 20345:2022 standards for safety compliance