0
1
2
3

Legacy Black Premium Boots - Size 10

Order Code: ZT5468969S

£50.99 Inc VAT (20%)


Description

Genuine smooth Full Grain leather • Durable ultra grip rubber sole • Premium slip on style • Kevlar midsole for anti penetration and flexible comfort

Specifications for Legacy Black Premium Boots - Size 10
  • Midsole Material
    Kevlar
  • Product Type
    Premium Boots
  • Size
    10
  • Colour
    Black
  • Material
    Full Grain Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome