0
1
2
3

Legacy Black Premium Boots - Size 3

Order Code: ZT5468910S

£50.99 Inc VAT (20%)


Description

Genuine smooth Full Grain leather • Durable ultra grip rubber sole • Premium slip on style • Kevlar midsole for anti penetration and flexible comfort

Specifications for Legacy Black Premium Boots - Size 3
  • Colour
    Black
  • Midsole Material
    Kevlar
  • Size
    3
  • Product Type
    Boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome