0
1
2
3

Legacy Brown Premium Boots - Size 13

Order Code: ZT5468961S

£50.99 Inc VAT (20%)


Description

Superior full grain Crazy Horse leather • Durable ultra grip rubber sole • Premium slip on style • Kevlar midsole for anti penetration and flexible comfort

Specifications for Legacy Brown Premium Boots - Size 13
  • Product Type
    Boots
  • Size
    13
  • Colour
    Brown
  • Midsole Material
    Kevlar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome