0
1
2
3

Legacy Brown Premium Boots - Size 4

Order Code: ZT5468942S

£50.99 Inc VAT (20%)


Description

Superior full grain Crazy Horse leather • Durable ultra grip rubber sole • Premium slip on style • Kevlar midsole for anti penetration and flexible comfort

Specifications for Legacy Brown Premium Boots - Size 4
  • Colour
    Brown
  • Size
    4
  • Material
    Crazy Horse Leather
  • Midsole Material
    Kevlar
  • Product Type
    Premium Boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome