0
1
2
3
4

Metguard Wellington (SIZE-10)

Order Code: ZT3612015S

£41.99 Inc VAT (20%)


Description

The Dunlop® safety Wellington boots provide maximum protection in high-risk environments. Crafted to excel in demanding applications, these Wellington boots are designed to safeguard against metatarsal and ankle injuries to keep you safe in the most challenging workplace settings.

Features and Benefits
• SRC-rated outsole guarantees maximum grip on the toughest terrains
• Dunlop®'s Acifort offers extra protection from fuel and acids
• Steel toe cap and midsole elevate protection standards
• Dual-density mid-layer absorbs impact energy with every step for added comfort
• Acifort, a Dunlop® invention, blends PVC, nitrile rubber, and polymers for longevity and superior resistance to oil, fat, blood, and chemicals

Typical Applications
• Construction
• Heavy industry
• Utilities
• Rail working
• Manufacturing
• Agriculture
• Public sector
• Transport

See full description
Specifications for Metguard Wellington (SIZE-10)
  • Standards Met
    EN ISO 20345, 2011
  • Gender
    Men
  • Slip Resistance Rating
    SRC
  • Safety Classification
    SB
  • Sole Material
    Rubber
  • Wide Fitting
    No
  • Colour
    Dark Grey
  • Shoe Size
    10
  • Toe Impact Protection
    200J
  • Midsole Material
    Steel
  • Upper Material
    Acifort
  • MFR Part No.
    MZ2LE0144
  • ESD
    No
  • Series
    Metguard
  • Toe Cap Material
    Steel
  • Resistance Features
    Fuel-Resistant
  • Metatarsal Protection
    Yes
  • Ankle Protection
    Yes
  • Vegan
    No
  • Ladder Grip
    No
  • Metal Free
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome