0
1
2
3
4

Metguard Wellington (SIZE-11)

Order Code: ZT3612002S

£43.99 Inc VAT (20%)


Description

The Dunlop® safety Wellington boots provide maximum protection in high-risk environments. Crafted to excel in demanding applications, these Wellington boots are designed to safeguard against metatarsal and ankle injuries to keep you safe in the most challenging workplace settings.

Features and Benefits
• SRC-rated outsole guarantees maximum grip on the toughest terrains
• Dunlop®'s Acifort offers extra protection from fuel and acids
• Steel toe cap and midsole elevate protection standards
• Dual-density mid-layer absorbs impact energy with every step for added comfort
• Acifort, a Dunlop® invention, blends PVC, nitrile rubber, and polymers for longevity and superior resistance to oil, fat, blood, and chemicals

Typical Applications
• Construction
• Heavy industry
• Utilities
• Rail working
• Manufacturing
• Agriculture
• Public sector
• Transport

See full description
Specifications for Metguard Wellington (SIZE-11)
  • Toe Impact Protection
    200J
  • Series
    Metguard
  • Upper Material
    Acifort
  • Resistance Features
    Fuel-Resistant
  • ESD
    No
  • MFR Part No.
    MZ2LE0146
  • Wide Fitting
    No
  • Colour
    Dark Grey
  • Shoe Size
    11
  • Midsole Material
    Steel
  • Safety Classification
    SB
  • Slip Resistance Rating
    SRC
  • Gender
    Men
  • Standards Met
    EN ISO 20345, 2011
  • Toe Cap Material
    Steel
  • Sole Material
    Rubber
  • Ankle Protection
    Yes
  • Metal Free
    No
  • Ladder Grip
    No
  • Vegan
    No
  • Metatarsal Protection
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome