0
1
2
3
4

Murray Black Waterproof Safety Boot S7 SR SC FO HRO LG (SZ-10)

Order Code: ZT3609670S

£71.99 Inc VAT (20%)


Description

Introducing the Black Waterproof Safety Boot, a hiker-style boot designed for safety and comfort in challenging environments. This waterproof boot features a wider fit, catering to those seeking both protection and roomier comfort. Equipped with a steel toe cap and steel midsole, it ensures comprehensive foot safety on the job. Combining functionality and style, this safety boot is ideal for those who require reliable protection without compromising on comfort, making it a versatile choice for various work settings.

Features and Benefits
• Waterproof hiker style work boot
• Leather and mesh upper
• Steel toe cap and steel midsole protection
• Wider fitting
• PU comfort insole
• Padded tongue and collar
• Ladder grip
• PU toe guard

See full description
Specifications for Murray Black Waterproof Safety Boot S7 SR SC FO HRO LG (SZ-10)
  • Series
    Murray
  • MFR Part No.
    Murray 10
  • Colour
    Black
  • Product Type
    Safety Waterproof Boot
  • Shoe Size
    10
  • Wide Fitting
    Yes
  • Metatarsal Protection
    No
  • Metal Free
    No
  • Upper Material
    Leather
  • Toe Cap Material
    Steel
  • Toe Impact Protection
    200J
  • Standards Met
    EN ISO 20345, 2022
  • Resistance Features
    Fuel-Resistant
    Water-Resistant
    Oil-Resistant
    Penetration-Resistant
    Slip-Resistant
    Anti-Static
    Abrasion-Resistant
  • Safety Classification
    S7
  • Vegan
    No
  • Gender
    Unisex
  • Slip Resistance Rating
    SR
  • Ankle Protection
    No
  • Ladder Grip
    Yes
  • Midsole Material
    Steel
  • Sole Material
    Polyurethane
  • Closure Type
    Laces
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome