0
1
2
3
4

Murray Black Waterproof Safety Boot S7 SR SC FO HRO LG (SZ-12)

Order Code: ZT3609681S

£71.99 Inc VAT (20%)


Description

Introducing the Black Waterproof Safety Boot, a hiker-style boot designed for safety and comfort in challenging environments. This waterproof boot features a wider fit, catering to those seeking both protection and roomier comfort. Equipped with a steel toe cap and steel midsole, it ensures comprehensive foot safety on the job. Combining functionality and style, this safety boot is ideal for those who require reliable protection without compromising on comfort, making it a versatile choice for various work settings.

Features and Benefits
• Waterproof hiker style work boot
• Leather and mesh upper
• Steel toe cap and steel midsole protection
• Wider fitting
• PU comfort insole
• Padded tongue and collar
• Ladder grip
• PU toe guard

See full description
Specifications for Murray Black Waterproof Safety Boot S7 SR SC FO HRO LG (SZ-12)
  • Product Type
    Safety Waterproof Boot
  • Series
    Murray
  • MFR Part No.
    Murray 12
  • Colour
    Black
  • Shoe Size
    12
  • Upper Material
    Leather
  • Slip Resistance Rating
    SR
  • Vegan
    No
  • Metatarsal Protection
    No
  • Midsole Material
    Steel
  • Closure Type
    Laces
  • Toe Cap Material
    Steel
  • Ladder Grip
    Yes
  • Sole Material
    Polyurethane
  • Metal Free
    No
  • Standards Met
    EN ISO 20345, 2022
  • Toe Impact Protection
    200J
  • Resistance Features
    Slip-Resistant
    Water-Resistant
    Fuel-Resistant
    Oil-Resistant
    Penetration-Resistant
    Abrasion-Resistant
    Anti-Static
  • Safety Classification
    S7
  • Ankle Protection
    No
  • Wide Fitting
    Yes
  • Gender
    Unisex
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome