0
1
2
3
4

Murray Black Waterproof Safety Boot S7 SR SC FO HRO LG (SZ-8)

Order Code: ZT3609690S

£79.99 Inc VAT (20%)


Description

Introducing the Black Waterproof Safety Boot, a hiker-style boot designed for safety and comfort in challenging environments. This waterproof boot features a wider fit, catering to those seeking both protection and roomier comfort. Equipped with a steel toe cap and steel midsole, it ensures comprehensive foot safety on the job. Combining functionality and style, this safety boot is ideal for those who require reliable protection without compromising on comfort, making it a versatile choice for various work settings.

Features and Benefits
• Waterproof hiker style work boot
• Leather and mesh upper
• Steel toe cap and steel midsole protection
• Wider fitting
• PU comfort insole
• Padded tongue and collar
• Ladder grip
• PU toe guard

See full description
Specifications for Murray Black Waterproof Safety Boot S7 SR SC FO HRO LG (SZ-8)
  • Product Type
    Safety Waterproof Boot
  • Shoe Size
    8
  • Colour
    Black
  • Series
    Murray
  • MFR Part No.
    Murray 8
  • Wide Fitting
    Yes
  • Gender
    Unisex
  • Sole Material
    Polyurethane
  • Ankle Protection
    No
  • Slip Resistance Rating
    SR
  • Safety Classification
    S7
  • Metal Free
    No
  • Toe Cap Material
    Steel
  • Vegan
    No
  • Resistance Features
    Oil-Resistant
    Fuel-Resistant
    Penetration-Resistant
    Water-Resistant
    Abrasion-Resistant
    Slip-Resistant
    Anti-Static
  • Toe Impact Protection
    200J
  • Closure Type
    Laces
  • Ladder Grip
    Yes
  • Midsole Material
    Steel
  • Upper Material
    Leather
  • Standards Met
    EN ISO 20345, 2022
  • Metatarsal Protection
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome