0
1
2
3

Obvious Ankle Boot Black Size 4 Female

Order Code: ZT5114030S

£79.99 Inc VAT (20%)


Description

Dune London's suede Obvious boots boast timeless appeal. This transitional style features an elasticated gussets allowing you to pull it on and off with ease with a back pull on tab added for extra convenience. A versatile option for the season.
Rear pull tab for easy on/off
5 cm heel gives added height
Pointed toe

See full description
Specifications for Obvious Ankle Boot Black Size 4 Female
  • Heel Type
    Block
  • Sole Material
    Synthetic
  • Material
    Suede
  • Fitting Type
    Standard
  • Gender
    Women
  • Size
    4
  • Upper Material
    Suede
  • Lining Material
    Synthetic
  • Heel Height
    50mm
  • Colour
    Black
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome