0
1
2
3

Panoramic Ankle Boot Black Size 7 Female

Order Code: ZT5114095S

£91.99 Inc VAT (20%)


Description

Synonymous with Dune London the Chelsea boot is a long-standing classic favoured for its transitional appeal. Panoramic perfectly blends a contemporary aesthetic with our iconic heritage. This style will become a go-to dressing solution
Crafted from the finest leather
Round-toed silhouette
Detailed with elastic inserts

See full description
Specifications for Panoramic Ankle Boot Black Size 7 Female
  • Upper Material
    Leather
  • Sole Material
    Synthetic
  • Fitting Type
    Standard
  • Heel Type
    Flat
  • Material
    Leather
  • Gender
    Women
  • Fastening Method
    Slip On
  • Lining Material
    Fabric
  • Heel Height
    20mm
  • Size
    7
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome