0
1

PB242 Trek Brun - Waterproof Hiker Boot Brown (UK7) (EU41)

Order Code: ZT3115110S

£99.99 Inc VAT (20%)


Description

The Trek Brun is suitable for most industrial applications. Typical applications include Rail, Utilities, Construction or any outdoor use. The textile midsole makes the boot ideal for driving as the shoe is very lightweight and flexible.
Water Repellent Pull Up Leather with Abrasion Resistant Groove Scuffcap, MDFC Fibreglass Toecap & Midsole, Three Dimensional Micro Lining Porous Textile, High Breathability, Lightweight PU /Vibram® Rubber Soling System Sole Unit, Highly Slip Resistant, Heat Resistant to 300°C
S3, SCR
Available in Sizes: 2 to 14

See full description
Specifications for PB242 Trek Brun - Waterproof Hiker Boot Brown (UK7) (EU41)
  • Metatarsal Protection
    No
  • Vegan
    No
  • Series
    Trek Brun
  • Midsole Material
    Composite
  • Safety Classification
    S3
  • Closure Type
    Laces
  • Gender
    Unisex
  • Slip Resistance Rating
    SRC
  • Shoe Size
    7
  • Metal Free
    Yes
  • Resistance Features
    Water-Repellent
    Anti-Static
    Oil-Resistant
    Shock-Absorption
    Fuel-Resistant
    Cold-Insulation
    Slip-Resistant
    Heat-Insulation
  • Ladder Grip
    No
  • Ankle Protection
    No
  • Upper Material
    Leather
  • Colour
    Brown
  • Toe Cap Material
    Fibreglass
  • Toe Impact Protection
    200J
  • Standards Met
    EN ISO 20345, 2011
  • Wide Fitting
    No
  • Product Type
    Composite Safety Boots
  • ESD
    No
  • Shoe Style
    Hiker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome