0
1
2
3
4
5
6
7

Pelton Mens Safety Boots Dark Beige - 13

Order Code: ZT4207107S

£109.99 Inc VAT (20%)


Description

Stylish light industrial and service boot designed for the modern workplace, ideally suited to light duty environments. This pull on boot is hard wearing, light weight and comfortable due to the EASE midsole & leather upper.
Impact and compression resistant 200 Joule steel toecap
Anti-static and energy absorbing heel
Composite Midsole Plate
Penetration resistant to 1100 Newtons
High heat resistance to 300 degrees celcius
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
EVA Midsole Construction
Removable ERGO Countoured Footbed
T1230 outsole
Suitable for stockroom, distribution, site manager & light industrial
Material = Leather/Textile/Other Materials
Upper Material = Full grain leather
Lining Material = Nylon mesh
Sole Material = Rubber
Heel Height = 30
Heel Type = Chunky
Fitting = Standard
Calf Width = Standard
Fasting = Slip On

See full description
Specifications for Pelton Mens Safety Boots Dark Beige - 13
  • Sole Material
    Rubber
  • Lining Material
    Nylon mesh
  • Gender
    Men
  • Fastening Method
    Slip On
  • Fitting Type
    Standard
  • Size
    13
  • Heel Height
    30
  • Heel Type
    Chunky
  • Material
    Full Grain Leather
  • Upper Material
    Full grain leather
  • Colour
    Dark Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome