Pendock Tall Wellingtons Green Size 41 Male

Order Code: ZT4808058S

£31.99 Inc VAT (20%)


Description

An exciting addition to our Cotswold Shoes range our Pendock wellies are made of SEBS which behaves just like rubber but is super lightweight. With leather pull on loops for a luxury touch and leather Cotswold patch detailing on the front.
An exciting addition to our Cotswold range our Pendock wellies are made of SEBS which behaves just like rubber but is super lightweight.
With leather pull on loops for a luxury touch and leather Cotswold patch detailing on the front.
In our classic green colour you know and love.

See full description
Specifications for Pendock Tall Wellingtons Green Size 41 Male
  • Fitting Type
    Standard
  • Fastening Method
    Slip On
  • Upper Material
    SEBS
  • Material
    SEBS
  • Lining Material
    Textile
  • Gender
    Men
  • Heel Height
    10mm
  • Heel Type
    Flat
  • Size
    7
  • Sole Material
    TPR
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome