0
1
2
3

Pippie Ankle Boot Navy Size 6 Female

Order Code: ZT5359179S

£79.99 Inc VAT (20%)


Description

Pippie will be your go-to ankle boots for days when you're on the move. Set on a low block heel these sleek and stylish suede all-rounders will go with everything in your wardrobe. Dress them up or down.
Side zip entry
Dune branding
Almond Toe

Specifications for Pippie Ankle Boot Navy Size 6 Female
  • Lining Material
    Fabric
  • Fitting Type
    Wide
  • Size
    6
  • Fastening Method
    Zip
  • Gender
    Women
  • Upper Material
    Suede
  • Colour
    Navy
  • Material
    Suede
  • Sole Material
    Synthetic
  • Heel Type
    Block
  • Heel Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome