0
1
2
3
4

Pixen Mid Boot Black Size 6 Female

Order Code: ZT5249425S

£91.99 Inc VAT (20%)


Description

An iconic ankle boot crafted from the finest leather Pixen is detailed with a pair of silver buckles. This statement biker style is sure to enhance your day-to-day outfits the square-toed silhouette and low block heel adding to their appeal.
Twin strap design
3 cm heel for slightly raised profile
Square toe design

Specifications for Pixen Mid Boot Black Size 6 Female
  • Heel Type
    Block
  • Lining Material
    Fabric/Synthetic
  • Fastening Method
    Buckle
  • Heel Height
    30mm
  • Gender
    Women
  • Sole Material
    Synthetic
  • Colour
    Black
  • Upper Material
    Leather
  • Fitting Type
    Standard
  • Size
    6
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome