Pricebuster/Evora Wellington Male Black UK Size 12

Order Code: ZT3353232S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.436%


Description

Pricebuster is a practical wellington from Dikamar designed with a lightweight fully waterproof PVC upper and slip-resistant PVC Nitrile sole. Comfortable boot designed for agriculture and gardening. Certified to EN ISO 20347 OB AN SRA.PVC Wellington Boot

Specifications for Pricebuster/Evora Wellington Male Black UK Size 12
  • Heel Height
    20
  • Upper Material
    PVC
  • Fitting Type
    Standard
  • Sole Material
    PVC
  • Heel Type
    Flat
  • Gender
    Men
  • Fastening Method
    Slip On
  • Colour
    Black
  • Material
    PVC
  • Lining Material
    PVC
  • Size
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome