Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Psf Welter Sole Jalaska Rigger Tan Size 13
By Jallatte
Order Code:
ZT1041282P
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
10-14
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/psf-welter-sole-jalaska-rigger-tan-size-13/p/ZT1041282P
Add to quotation
View all Boots and Outdoor
Description
Description unavailable
Specifications
Technical Information
Specifications for Psf Welter Sole Jalaska Rigger Tan Size 13
MFR Part No.
00J0266
Sole Material
Polyurethane
Product Type
Metal Rigger Boots
Wide Fitting
No
ESD
No
Gender
Men
Colour
Tan
Toe Cap Material
Steel
Shoe Size
13
Series
Jalaska
Slip Resistance Rating
SRC
Resistance Features
Shock Absorption
Slip-Resistant
Oil-Resistant
Heat-Resistant
Puncture-Resistant
Safety Classification
S3
Midsole Material
Steel
Upper Material
Leather
Toe Impact Protection
200J
Standards Met
EN ISO 20345, 2011
Metatarsal Protection
No
Metal Free
No
Ladder Grip
No
Ankle Protection
No
Vegan
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome