0
1
2
3
4
5
6

Purofort RigPRO Wellington Dark Brown UK Size = 6 EU Size = 39 - Unisex

Order Code: ZT4179502S

£59.99 Inc VAT (20%)


Description

The RigPRO from Dunlop fits like a sneaker and is constructed from Purofort for all season protection.SRC rated Professional outsole designed for excellent grip at the jobsiteLightweight and flexible Purofort helps keep your feet fresh until the job is doneFit perfected with Dunlop's innovative Snug-fit construction to eliminate heel slippage.

See full description
Specifications for Purofort RigPRO Wellington Dark Brown UK Size = 6 EU Size = 39 - Unisex
  • Heel Height
    20
  • Fitting Type
    Standard
  • Material
    Purofort
  • Gender
    Unisex
  • Colour
    Dark Brown
  • Upper Material
    Purofort
  • Size
    6
  • Sole Material
    Purofort
  • Lining Material
    Purofort
  • Heel Type
    Flat
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome