Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Purofort Terrapro Full Safety Black Wellington Size 12 (47)
By Dunlop
Order Code:
ZT5354129S
£63.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/purofort-terrapro-full-safety-black-wellington-size-12-47/p/ZT5354129S
Add to quotation
View all Boots and Outdoor
Description
PUROFORT TERRAPRO FULL SAFETY BLACK WELLINGTON SIZE 12 (47)
Specifications
Specifications for Purofort Terrapro Full Safety Black Wellington Size 12 (47)
Colour
Black
Material
Purofort