0
1
2
3
4
5
6

Purofort Thermo+ Orange/Blue Boot Size 8 (42)

Order Code: ZT1178793X

8
£99.99 Inc VAT (20%)


Description

Purofort® Thermo+ Wellingtons
Orange. Designed for use in the construction industry. Oil resistant sole, anti-static, steel toecap, steel midsole, energy absorbing heel and cold insulated lining. Resistant against minerals, animal and vegetable oils and fats, manure, blood, disinfectants, solvents and various chemicals. Orange upper and blue sole with
premium PU insole.

Purofort® has exceptional properties and offers remarkable performance in every environment. Material is light, durable, soft and flexible and is thermally insulated for up to -20°C, ideal for intensive, professional use. Purofort® is up to three times more durable than regular PVC or
rubber boots and beats any regular polyurethane boot in the area of comfort, protection and durability!

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome