0
1
2
3
4
5
6
7

Purofort Thermo+ Orange Wellington Boots Size 5 (38)

Order Code: ZT3110252S

£149.99 Inc VAT (20%)


Description

These C662343 Purofort Thermo+ Safety Wellington Boots deliver exceptional performance, quality, and safety, specifically designed for the construction industry. Featuring an oil-resistant sole, energy-absorbing heel, and cold-insulated lining, these boots offer superior protection against harsh conditions. The Purofort material ensures these boots are up to three times more durable than standard PVC or rubber boots, providing unmatched protection, and longevity, and with a steel toe cap and midsole, they meet strict S5 classification standards.

Features and Benefits
• Purofort lining makes these boots up to three times more durable than regular PVC or rubber boots
• Oil-resistant sole provides reliable grip in oily conditions
• Energy-absorbing heel enhances comfort during long hours on the job
• Cold insulated lining keeps feet warm in cold environments
• Steel toe cap and midsole offer robust protection against impact and penetration
• S5 classified ensuring high standards of safety and durability
• Chemical resistant to withstand exposure to oils, fats, manure, and various chemicals

Typical Applications
• Construction

Standards
• EN ISO 20345:2011 S5 SRC

See full description
Specifications for Purofort Thermo+ Orange Wellington Boots Size 5 (38)
  • MFR Part No.
    C662343
  • Sole Material
    Rubber
  • Toe Cap Material
    Steel
  • Resistance Features
    Oil-Resistant
    Waterproof
    Chemical-Resistant
    Slip-Resistant
  • Safety Classification
    S5
  • ESD
    No
  • Shoe Size
    5
  • Colour
    Blue
  • Upper Material
    Rubber
  • Gender
    Unisex
  • Slip Resistance Rating
    SRC
  • Wide Fitting
    No
  • Midsole Material
    Steel
  • Toe Impact Protection
    200J
  • Standards Met
    EN ISO 20345, 2011
  • Product Type
    Metal Safety Wellingtons
  • Series
    Purofort Thermo+
  • Metatarsal Protection
    No
  • Ankle Protection
    No
  • Vegan
    No
  • Metal Free
    No
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome