PVC SAFETY BOOT S5 BLACK 05/38

Order Code: ZT1177444P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.558%


Description

Full Safety, Steel midsole, Various chemical resistant, Oil resistant outsole, 100% waterproof, EN ISO 20345:2011 S5 SRC

Specifications for PVC SAFETY BOOT S5 BLACK 05/38
  • MFR Part No.
    BBSSB05
  • Colour
    Black
  • Width
    424mm
  • Height
    288mm
  • Size
    5
  • Weight
    1.92kg
  • Length
    430mm
  • Shoe Size
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome