0
1
2
3

Rainier Hiking Boots Black Size 10 Male

Order Code: ZT5522623S

£64.99 Inc VAT (20%)


Description

AWW stand for All Weather Wear and these multi purpose waterproof and breathable hiking boots offer performance protection and comfort whatever the weather. Deep lugged outsole ensures unbeatable traction and grip whatever the terrain.
Mens waterproof hiking boot engineered to perform in all weather conditions and environments.
Lightweight synthetic upper with PU overlay for support and structure
Protective rand for enhanced durability
Toe and heel overlays to help prevent scuffing
Soft padded collar for comfort and secure fit
Dri-Tec waterproof and breathable membrane ensures dry feet
Lightweight compression moulded EVA midsole for underfoot cushioning
Nylon forked shank provides lightweight torsional rigidity
New durable carbon rubber MDT outsole improves uphill and downhill traction.

See full description
Specifications for Rainier Hiking Boots Black Size 10 Male
  • Heel Type
    Flat
  • Material
    PU/Polyester
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Heel Height
    25mm
  • Upper Material
    PU/Polyester
  • Lining Material
    Polyester
  • Gender
    Men
  • Size
    10
  • Colour
    Black
  • Fitting Type
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome