0
1
2
3
4
5

Rigger 2, Metal Rigger Boots, Men, Brown, Wide Fitting, Leather, Upper Steel, Toe Cap Sbp, ESD, Size 11

Order Code: ZT3296017S

£89.99 Inc VAT (20%)


Description

DWF-50030-121
Lightweight Strobel construction. Full grain leather upper. Flex channels. PU injection midsole. TPU injection outsole. Anti-bacterial dual-density Insock. Steel toe/plate.

Specifications for Rigger 2, Metal Rigger Boots, Men, Brown, Wide Fitting, Leather, Upper Steel, Toe Cap Sbp, ESD, Size 11
  • Colour
    Brown
  • Standards Met
    EN ISO 20345, 2011
  • Resistance Features
    Oil-Resistant
    Chemical-Resistant
  • Sole Material
    Polyurethane
  • Upper Material
    Leather
  • Midsole Material
    Steel
  • Wide Fitting
    Yes
  • Toe Impact Protection
    200J
  • Series
    Rigger 2
  • Shoe Size
    11
  • Gender
    Men
  • Safety Classification
    SB
  • ESD
    No
  • Toe Cap Material
    Steel
  • Product Type
    Metal Rigger Boots
  • Slip Resistance Rating
    SRA
  • Vegan
    No
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Metal Free
    No
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome