0
1
2
3
4
5
6
7
8
9
10

Rigger Boot S3 Lined W/Resist Black RAT07 SZ.7

Order Code: ZT1178541X

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Tuffsafe® lined rigger boots are tough on the outside, soft and warm on the inside, they have been manufactured to provide comfort and safety when worn all day, in the most challenging weather conditions you'll encounter on site.

Classification: S3.
Manufactured to EN345.
200J steel toecap.
Steel midsole.
Antistatic dual density soles with energy absorbing heels.
Waterproof with breathable inner man made fibre liner.

Colour: Black.
Available in sizes: 7 to 12.

See full description
Specifications for Rigger Boot S3 Lined W/Resist Black RAT07 SZ.7
  • Wide Fitting
    No
  • Colour
    Black
  • Product Type
    Metal Rigger Boots
  • Toe Cap Material
    Steel
  • Sole Material
    Rubber
  • Midsole Material
    Steel
  • Safety Classification
    S3
  • Resistance Features
    Anti-static
    Water-resistant
  • Shoe Size
    7
  • Standards Met
    BS EN ISO 20345:2011
  • Upper Material
    Polyurethane
  • ESD
    No
  • Toe Impact Protection
    200J
  • Gender
    Men
  • Metal Free
    No
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Ladder Grip
    No
  • Vegan
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome