Rigger Gloves Black/Yellow One Size

Order Code: ZT2419889S

£9.19 Inc VAT (20%)


Description

Group Class: Gloves Colour Code: Bla/Ye UK Size: Brand: Dewalt Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 220 Length: 160 Width: 25 Height: 310 Packaging Type: Polybag Material Composition: Leather/Textile Upper Outer Material: Leather (Pig)/Fabric Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for Rigger Gloves Black/Yellow One Size
  • Colour
    Black/Yellow
  • Gender
    Unisex
  • Height
    310mm
  • Width
    25mm
  • Weight
    220g
  • Size
    One Size
  • Length
    160mm
  • Material
    Leather (Pig)/Fabric
  • Fitting Type
    Standard
  • Fastening Method
    Slip On
  • Upper Material
    Leather (Pig)/Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome