0
1
2
3
4

Rock Heavy Duty Waterproof Boot Black/Yellow Size 42 Male

Order Code: ZT5249480S

£109.99 Inc VAT (20%)


Description

Puma Rock Black Heavy Duty Boot blending rugged durability with stylish design to withstand the toughest working conditions.
Fibreglass toe cap
FAP Flexible anti penetration midsole
Robust Ballistic nylon Upper
Coatex Waterproof membrane
Reinforced Heel for extra stability and durability
Ladder Grip on sole
Cushioning PU Sole with oil resistant TPU outsole
Self cleaning Octopus patterned tread pattern for enhanced Grip
Heavy Duty PU Scuff Cap for durability

See full description
Specifications for Rock Heavy Duty Waterproof Boot Black/Yellow Size 42 Male
  • Material
    Nylon
  • Lining Material
    Mesh
  • Fitting Type
    Standard
  • Heel Height
    20mm
  • Heel Type
    Chunky
  • Fastening Method
    Lace Up
  • Size
    8
  • Gender
    Men
  • Upper Material
    Nylon
  • Sole Material
    TPU
  • Colour
    Blakc/Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome