0
1
2
3
4

Rock Heavy Duty Waterproof Boot Black/Yellow Size 43 Male

Order Code: ZT5249499S

£109.99 Inc VAT (20%)


Description

Puma Rock Black Heavy Duty Boot blending rugged durability with stylish design to withstand the toughest working conditions.
Fibreglass toe cap
FAP Flexible anti penetration midsole
Robust Ballistic nylon Upper
Coatex Waterproof membrane
Reinforced Heel for extra stability and durability
Ladder Grip on sole
Cushioning PU Sole with oil resistant TPU outsole
Self cleaning Octopus patterned tread pattern for enhanced Grip
Heavy Duty PU Scuff Cap for durability

See full description
Specifications for Rock Heavy Duty Waterproof Boot Black/Yellow Size 43 Male
  • Upper Material
    Nylon
  • Fastening Method
    Lace Up
  • Colour
    Blakc/Yellow
  • Heel Type
    Chunky
  • Sole Material
    TPU
  • Material
    Nylon
  • Size
    9
  • Heel Height
    20mm
  • Fitting Type
    Standard
  • Gender
    Men
  • Lining Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome