0
1
2
3
4

Rock Heavy Duty Waterproof Boot Black/Yellow Size 46 Male

Order Code: ZT5249438S

£109.99 Inc VAT (20%)


Description

Puma Rock Black Heavy Duty Boot blending rugged durability with stylish design to withstand the toughest working conditions.
Fibreglass toe cap
FAP Flexible anti penetration midsole
Robust Ballistic nylon Upper
Coatex Waterproof membrane
Reinforced Heel for extra stability and durability
Ladder Grip on sole
Cushioning PU Sole with oil resistant TPU outsole
Self cleaning Octopus patterned tread pattern for enhanced Grip
Heavy Duty PU Scuff Cap for durability

See full description
Specifications for Rock Heavy Duty Waterproof Boot Black/Yellow Size 46 Male
  • Material
    Nylon
  • Fastening Method
    Lace Up
  • Gender
    Men
  • Fitting Type
    Standard
  • Sole Material
    TPU
  • Heel Height
    20mm
  • Size
    11
  • Upper Material
    Nylon
  • Colour
    Blakc/Yellow
  • Heel Type
    Chunky
  • Lining Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome