0
1
2

Safety Wellington Boot CLASS-S5 Black Size-3

Order Code: ZT1178574X

£11.99 Inc VAT (20%)
£13.9914% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Classification: S5.
Manufactured to EN345.
200J steel toecap.
Steel midsole.
Antistatic dual density polyurethane/rubber sole with energy absorbing heels for extra comfort.

Colour: Black.
Available in sizes: 7 to 12.

See full description
Specifications for Safety Wellington Boot CLASS-S5 Black Size-3
  • Standards Met
    EN ISO 20345:2004/A1 2007
  • Sole Material
    Polyurethane
    Rubber
  • Resistance Features
    Anti-static
    Water-resistant
    Heat-resistant
  • Upper Material
    Polyurethane
    Rubber
  • Safety Classification
    S5
  • Slip Resistance Rating
    SRC
  • Shoe Size
    3
  • Midsole Material
    Steel
  • Colour
    Black
  • Product Type
    Metal Safety Wellingtons
  • Toe Cap Material
    Steel
  • Toe Impact Protection
    200J
  • ESD
    No
  • Gender
    Unisex
  • Wide Fitting
    No
  • Vegan
    No
  • Metatarsal Protection
    No
  • Ladder Grip
    No
  • Ankle Protection
    No
  • Metal Free
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome