0
1
2
3

Sera Long Boot Black Size 7 Female

Order Code: ZT5114192S

£99.99 Inc VAT (20%)


Description

Take your casual styling to the next level with Dune London's long Sera boot. Crafted from suede and featuring tonal stitch details these minimalist knee-high boots are an effortless addition to autumn styling.
Subtle stitch detailing
5cm heel for added height
Pointed toe

See full description
Specifications for Sera Long Boot Black Size 7 Female
  • Fastening Method
    Slip On
  • Colour
    Black
  • Lining Material
    Synthetic
  • Heel Type
    Block
  • Upper Material
    Suede
  • Heel Height
    50mm
  • Fitting Type
    Standard
  • Material
    Suede
  • Size
    7
  • Gender
    Women
  • Sole Material
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome