Starling Black Mid Boots For Female - Size 36

Order Code: ZT4905809S

£69.99 Inc VAT (20%)


Description

The perfect addition to your wardrobe this winter our Starling boot. With luxury suede uppers and leather bottoms they're waterproof too to keep your feet dry. Featuring a side zip opening. With a wide footbed and memory foam sole unit
The perfect addition to your wardrobe this winter our Wren boot.
With luxury suede uppers and leather bottoms they're waterproof too to keep your feet dry.
Featuring a side zip opening and buckle detail.
With a wide footbed and memory foam sole unit to keep your feet comfortable all day long.

See full description
Specifications for Starling Black Mid Boots For Female - Size 36
  • Gender
    Women
  • Upper Material
    Leather
  • Heel Height
    40mm
  • Fastening Method
    Zip
  • Lining Material
    Textile
  • Colour
    Black
  • Size
    3
  • Material
    Leather
  • Heel Type
    Flat
  • Fitting Type
    Wide Fit
  • Sole Material
    TPR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome