Starling Black Mid Boots For Female - Size 38

Order Code: ZT4905785S

£69.99 Inc VAT (20%)


Description

The perfect addition to your wardrobe this winter our Starling boot. With luxury suede uppers and leather bottoms they're waterproof too to keep your feet dry. Featuring a side zip opening. With a wide footbed and memory foam sole unit
The perfect addition to your wardrobe this winter our Wren boot.
With luxury suede uppers and leather bottoms they're waterproof too to keep your feet dry.
Featuring a side zip opening and buckle detail.
With a wide footbed and memory foam sole unit to keep your feet comfortable all day long.

See full description
Specifications for Starling Black Mid Boots For Female - Size 38
  • Sole Material
    TPR
  • Fastening Method
    Zip
  • Material
    Leather
  • Colour
    Black
  • Heel Type
    Flat
  • Size
    5
  • Heel Height
    40mm
  • Fitting Type
    Wide Fit
  • Upper Material
    Leather
  • Gender
    Women
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome