Starling Black Mid Boots For Female - Size 39

Order Code: ZT4905803S

£69.99 Inc VAT (20%)


Description

The perfect addition to your wardrobe this winter our Starling boot. With luxury suede uppers and leather bottoms they're waterproof too to keep your feet dry. Featuring a side zip opening. With a wide footbed and memory foam sole unit
The perfect addition to your wardrobe this winter our Wren boot.
With luxury suede uppers and leather bottoms they're waterproof too to keep your feet dry.
Featuring a side zip opening and buckle detail.
With a wide footbed and memory foam sole unit to keep your feet comfortable all day long.

See full description
Specifications for Starling Black Mid Boots For Female - Size 39
  • Heel Type
    Flat
  • Fastening Method
    Zip
  • Heel Height
    40mm
  • Lining Material
    Textile
  • Fitting Type
    Wide Fit
  • Colour
    Black
  • Sole Material
    TPR
  • Size
    6
  • Gender
    Women
  • Upper Material
    Leather
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome