Starling Brown Mid Boots For Female - Size 40

Order Code: ZT4905811S

£69.99 Inc VAT (20%)


Description

The perfect addition to your wardrobe this winter our Starling boot. With luxury suede uppers and leather bottoms they're waterproof too to keep your feet dry. Featuring a side zip opening. With a wide footbed and memory foam sole unit
The perfect addition to your wardrobe this winter our Wren boot.
With luxury suede uppers and leather bottoms they're waterproof too to keep your feet dry.
Featuring a side zip opening and buckle detail.
With a wide footbed and memory foam sole unit to keep your feet comfortable all day long.

See full description
Specifications for Starling Brown Mid Boots For Female - Size 40
  • Heel Height
    40mm
  • Fastening Method
    Zip
  • Colour
    Brown
  • Size
    7
  • Fitting Type
    Wide Fit
  • Lining Material
    Textile
  • Heel Type
    Flat
  • Sole Material
    TPR
  • Upper Material
    Leather
  • Material
    Leather
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome