Summit Safety Boots S3S FO HRO SR - Wheat - Size 9

Order Code: ZT4069719S

£63.99 Inc VAT (20%)


Description

Summit is a water resistant 5'' work boot with steel toe cap and composite midsole protection. The boot has a nubuck leather upper which includes a padded tongue and collar for added comfort.
Manufactured using a cemented construction, the brand new outsole designed by DeWalt has a sleek low profile design.Its design has also allowed the outsole to gain further certifications to the new 2022 standards such as, the slip resistance to the highest standards, resistance to fuel oil and heat and oil resistant to 300 degrees celcius.
Completed with a pro comfort footbed, your new everyday DeWalt boot has arrived.

See full description
Specifications for Summit Safety Boots S3S FO HRO SR - Wheat - Size 9
  • Size
    9
  • Material
    Nubuck Leather
  • Product Type
    Safety Boots
  • Colour
    Wheat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome