0
1
2
3
4

TerraPro Full Safety Wellington Black Size 40 Male

Order Code: ZT4780135S

£79.99 Inc VAT (20%)


Description

The TerraPro full safety wellington from Dunlop offers trusted Prurofort protection with a comfortable sneaker like fit.
SRC rated Professional outsole designed for excellent grip in the field
Lightweight and flexible Purofort helps keep your feet fresh until the job is done
Fit perfected with Dunlop's innovative Sneaker Fit construction to eliminate heel slippage
S5 & EN ISO 20345:2011 certified steel toe cap and midplate

See full description
Specifications for TerraPro Full Safety Wellington Black Size 40 Male
  • Fitting Type
    Standard
  • Upper Material
    Purofort
  • Size
    6.5
  • Heel Height
    20
  • Sole Material
    Purofort
  • Colour
    Black
  • Gender
    Men
  • Lining Material
    Polyester
  • Material
    Purofort
  • Heel Type
    Flat
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome