TerraPro Wellington Green UK Size = 6.5 EU Size = 40 - Male

Order Code: ZT4180145S

£65.99 Inc VAT (20%)


Description

The TerraPro wellington from Dunlop offers trusted Prurofort protection with a comfortable sneaker like fit.Fit perfected with Dunlop's innovative Sneaker Fit construction to eliminate heel slippageThe trusted choice for farm and industry professionalsLightweight and flexible Purofort helps keep your feet fresh until the job is doneDurable Purofort outlasts the competitionSRC rated Professional outsole designed for excellent grip in the field

See full description
Specifications for TerraPro Wellington Green UK Size = 6.5 EU Size = 40 - Male
  • Colour
    Green
  • Heel Height
    20
  • Gender
    Men
  • Size
    6.5
  • Fitting Type
    Standard
  • Sole Material
    Purofort
  • Fastening Method
    Slip On
  • Lining Material
    Polyester
  • Material
    Purofort
  • Upper Material
    Purofort
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome