0
1
2
3
4

Tina-13 Chelsea Boot Black Size 38 Female

Order Code: ZT5349967S

£40.99 Inc VAT (20%)


Description

Complete your outfit with a pair of boots and create a trendy cool look that suits any season.
Ankle length
Rear pull tab
Round toe

See full description
Specifications for Tina-13 Chelsea Boot Black Size 38 Female
  • Colour
    Black
  • Fitting Type
    Standard
  • Size
    5
  • Heel Height
    30mm
  • Material
    Polyurethane
  • Sole Material
    Rubber
  • Gender
    Women
  • Lining Material
    90% Polyester/10% Polyurethane
  • Heel Type
    Block
  • Upper Material
    Polyurethane
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome