0
1
2
3
4

Titanium Black Waterproof Safety Boot S3 WR SRA (SIZE-7)

Order Code: ZT3609801S

£119.99 Inc VAT (20%)


Description

The Black 6'' Waterproof Safety Boot is a high-quality, waterproof safety solution designed for demanding work environments. This safety boot features a steel toe cap and steel midsole, ensuring comprehensive protection for the feet. With a focus on both functionality and durability, this boot is a reliable choice for those seeking safety without compromising on quality.

Features and Benefits
• Full grain black nubuck upper
• Waterproof and breathable Samsung membrane inner lining
• TPU dual density outsole
• Padded tongue and collar for added comfort
• Steel toe cap protection and steel midsole protection
• PU comfort insole

See full description
Specifications for Titanium Black Waterproof Safety Boot S3 WR SRA (SIZE-7)
  • Colour
    Black
  • Series
    Titanium Black
  • MFR Part No.
    Titanium Black 7
  • Product Type
    Safety Waterproof Boot
  • Shoe Size
    7
  • Standards Met
    EN ISO 20345, 2011
  • Toe Impact Protection
    200J
  • Metatarsal Protection
    No
  • Upper Material
    Leather
  • Sole Material
    Polyurethane
  • Gender
    Unisex
  • Slip Resistance Rating
    SRA
  • Closure Type
    Laces
  • Toe Cap Material
    Steel
  • Wide Fitting
    No
  • Metal Free
    No
  • Ladder Grip
    No
  • Midsole Material
    Steel
  • Safety Classification
    S3
  • Ankle Protection
    No
  • Vegan
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome