0
1
2
3

Ultima Pro 6.0 Waterproof Uniform Boot Black Size 7 Unisex

Order Code: ZT5359147S

£89.99 Inc VAT (20%)


Description

The ULTIMA PRO 6.0 WP is the continuation of Magnum's very important journey to focus and develop environmentally considered sustainable products without compromising on performance. The upper fabric is a made from 100% recycled plastic bottles.
100% recycled upper fabric made from 2.97 recycled 380 ml plastic bottles
Waterproof and breathable bootie membrane keeps feet dry and protected
Vegan friendly construction
PU heat welded upper construction reduces weight and offer supreme support and 24 hour comfort
Lightweight and durable outsole with blown EVA midsole for supreme support and 24 hour comfort
Hi-Poly PU anti-bacterial footbed for 24 hour comfort and anti-fatigue
Michelin outsole offers the ultimate in grip traction and durability.
Certified to EN20347.
Athletic FAST & LITE last for agility and comfort

See full description
Specifications for Ultima Pro 6.0 Waterproof Uniform Boot Black Size 7 Unisex
  • Gender
    Unisex
  • Lining Material
    Waterproof Membrane
  • Sole Material
    Rubber
  • Heel Height
    20mm
  • Heel Type
    Flat
  • Colour
    Black
  • Size
    7
  • Fastening Method
    Lace Up
  • Fitting Type
    Standard
  • Material
    PU
  • Upper Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome