0
1
2
3

Wally Mid GripR Boots Dusty Olive Size 11 Male

Order Code: ZT5114149S

£63.99 Inc VAT (20%)


Description

We took the classic Wally and made it winter-friendly. Weatherized with slip-resistant grip outsole wax canvas upper and more this mid-height bootie is ready for whatever the chilly months throw at you.
Waxed canvas upper
Upper treated with water repellent spray
Easy-on heel pull tabs
Elastic laces
Easy-on system
Removable foam insole
Travel ready
Lightweight slip-resistant outsole

See full description
Specifications for Wally Mid GripR Boots Dusty Olive Size 11 Male
  • Lining Material
    Polyester
  • Gender
    Men
  • Fitting Type
    Standard
  • Material
    Canvas
  • Heel Height
    20mm
  • Upper Material
    Canvas
  • Sole Material
    EVA/TPR
  • Fastening Method
    Elastic Laces
  • Colour
    Dusty Olive
  • Size
    11
  • Heel Type
    Wedge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome